Beli jaw puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Double Ended Mechanical Puller
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Kennedy Double Ended Mechanical Puller
    Deskripsi:
    Mechanical pullers that are ideal for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. Features and Benefits:- All sizes have double-ended, adjustable, reversible legsTypical Applications:- Internal and external tasks
    atribut:
    • Product Type: Puller
  2. PROTO Jaw Puller
    Mulai

    Rp1.099.900

    PROTO Jaw Puller
    Deskripsi:
    Use the Proto jaw puller to get a grip on all standard post battery terminals. Also pulls small bearings and gears with 1" reach and spread.
  3. WESTWARD Jaw Puller
    Mulai

    Rp869.900

    WESTWARD Jaw Puller
    atribut:
    • Item: Jaw Puller
  4. Toptul Gear Puller
    Mulai

    Rp299.900

    Toptul Gear Puller
    Deskripsi:
    - Professional gear puller to remove gears, pulleys and collars from shafts effortlessly and safely- Made of Chrome Vanadium Alloy Steel- Precision forged, machined and heat treated jaws and arms for maximum durability and strength- Specially hardened and tempered thread center bolt for smooth pull control- Reversible 2-jaw design for both inside or outside pulls- 4inch-12inch with extra mounting holes for optimal application
    atribut:
    • Material: Chrome Vanadium Alloy Steel
  5. Top Kogyo Gear Puller
    Mulai

    Rp1.499.900

    Top Kogyo Gear Puller
    Deskripsi:
    -Pulley removing tool of which three points receive the averaged pull-out force.-Since it can be used separately as the 2 claw type/3 claw type according to the used places, it is very convenient.-Due to careful processing and complete heat treatment, it
    atribut:
    • Applicable Pulley: 50 to 100mm
    • claw Reach Length: 100mm
  6. Top Kogyo Gear Puller
    Mulai

    Rp769.900

    Top Kogyo Gear Puller
    Deskripsi:
    -By changing the hole, a wider gear, a gear in a deep place or others can be caught.(GP-75 is a single hole type)-The total length is made longer so that the turning tool does not contact the claw when tightening the set screw.-The set screw is a smooth 3
  7. Kennedy Mechanical Bearing Pullers
    Mulai

    Rp4.599.900

    Kennedy Mechanical Bearing Pullers
    Deskripsi:
    KENNEDY Mechanical Bearing Pullers is Industrial Reversible/Double-Ended Adjustable Used for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. With reach capacities of 75, 100, 150 and 200mm. All sizes have double-ended, adjustable, reversible legs and can be used for internal and external applications. Selection Always use a three jaw puller whenever possible. This produces better load distribution across the jaws and easier and safer removal of the part. Determine what 'spread' is needed - this is the width of the part to be removed. The reach capacity is determined by the depth of the part to be removed. All pullers can be assembled for internal or external use. 2 Jaw & 3 Jaw Pullers - Supplied with both 2 & 3-legged yoke 2 Jaw & 3 Jaw - Internal Assembly 2 Jaw & 3 Jaw -External Assembly. capacity 80 to 20 mm, Jaw reach 175 mm
    atribut:
    • Number of Jaws: 2
    • Weight Each: 3.9?kg
    • Additional Features: Supplied with 2-legged yoke
  8. PROTO Puller Set
    Mulai

    Rp2.999.900

  9. TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  10. TEKIRO Treker Kaki 2 (Alat Pencabut Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Treker Kaki 2 (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif berukuran 3 inchi dengan 2 kaki tumpuan dan berdimensi 100mmx75mmx10mmFungsi : untuk membuka lahar/bearing pada kendaraan/automotif agar mudah terlepasMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  11. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.899.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  12. SUPER TOOL Gear Puller GL Type
    44%
    Mulai

    Rp1.999.900

    SUPER TOOL Gear Puller GL Type
    Deskripsi:
    -Optimum for all extraction work of bearings, pulleys, gears etc. in dismantling repair of machines and automobiles.-Adopting steel balls significantly reduces frictional resistance.
  13. PROTO Bearing Separator Set
    Mulai

    Rp13.999.900

    PROTO Bearing Separator Set
    Deskripsi:
    Removes gears and bearings too close to another surface for a puller jaw to grip, or where the pulled out portion must be protected.
    atribut:
    • Bearing Splitter Sizes Included (inch): 1 13/16, 2 13/32, 4 3/8, 6
    • Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
    • Item: Bearing Separator Set
  14. Toptul Engineers Hammers (Palu Teknik)
    Mulai

    Rp179.900

    Toptul Engineers Hammers (Palu Teknik)
    atribut:
    • Length (mm): 300
    • Size (lbs): 0.66
  15. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  16. WESTWARD Slide Hammer Puller Set
    Mulai

    Rp3.399.900

    WESTWARD Slide Hammer Puller Set
    Deskripsi:
    Good tool set to have for pulling or removing stubborn oil seals, bearings, harmonic balancers, bushings, axles, gears, and other press-fitted parts. Has a 3-pc. axle-bearing puller that easily removes flange-type and semifloating rear axles. Can match all 5/8-18 thread slide hammers.
    atribut:
    • Item: Slide Hammer Puller Set
    • Overall Length (inch): 29
    • Handle End Thread (inch): 5/8
  17. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
Daftar Harga jaw puller Terbaru October 2026
Kennedy Double Ended Mechanical PullerRp389.900
PROTO Jaw PullerRp1.099.900
WESTWARD Jaw PullerRp869.900
Toptul Gear PullerRp299.900
Top Kogyo Gear PullerRp1.499.900
Top Kogyo Gear PullerRp769.900
Kennedy Mechanical Bearing PullersRp4.599.900
PROTO Puller SetRp2.999.900
TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Rp159.900
TEKIRO Treker Kaki 2 (Alat Pencabut Laher)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)